Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Cubitron™ II Cut-Off Wheel Quick Change 66532 T27 4-1/2" x .09" x 5/8-11" Ceramic

Rollover image to zoom in

Click image to enlarge

See all 662 items in product family

3M™ Cubitron™ II Cut-Off Wheel Quick Change 66532 T27 4-1/2" x .09" x 5/8-11" Ceramic

Item #: WBB904464

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5.60
Product Information
Customer Review
Product Q&A
3M™ Cubitron™ II Cut-Off Wheel Quick Change 66532 T27 4-1/2" x . 09" x 5/8-11" Ceramic

3M™ Cubitron™ II Cut-Off Wheel features 3M Precision Shaped Ceramic Grain to bring you an exceptionally fast-cutting and long-lasting wheel for use on almost all materials, including stainless steel, mild steel, and aerospace alloys. This cut-off wheel surpasses 3M™ High Performance wheels in both cut and life to deliver significant gains in productivity.

Experience the power of 3M Precision Shaped Grain to provide a cool, extra-sharp, quick cut long after other wheels are consumed. Tips for Optimal Use Unlike coated abrasive discs, which shape or sand objects using the disc surface, cut-off wheels provide perpendicular cuts, using the outer edge of the wheel. Abrasive cut-off wheels are typically used for cutting through metal, for example autobody or marine sheet metal, stainless steel tubing, exhaust pipes, clamps, and rusted fasteners. Cut-off wheels are attached to a cut-off wheel tool (sold separately) and must always be used with a wheel guard for safety. 3M™ ; Science and the Power of Precision Shaped Grain 3M™ ; Cubitron™ ; II products have raised the bar for high-performing abrasives. 3M Precision Shaped Grain (PSG) outcuts and outlasts conventional ceramic industrial abrasives and requires less grinding force to achieve superior performance. The result is that operators can grind faster and complete more parts per disc with less muscle-work and fatigue. Conventional Shaped Grain 3M Precision-Shaped Grain To create PSG, our engineers started with 3M™ ; Ceramic Abrasive Grain and used proprietary technology to form the grains into triangular structures and electrostatically orient them on the backing to form sharp peaks that maximize cutting potential. These peaks slice cleanly through metal like a knife through butter, rather than gouging or plowing as traditional abrasives do, and continuously self-sharpen as the points break off. This generates a super-fast cut and lessens heat build-up due to friction, reducing heat-related stress cracks and discoloration. PSG also wears evenly, and because the abrasive itself stays cooler and sharper, 3M™ ; Cubitron™ ; II products last significantly longer than their conventional ceramic counterparts, ensuring extended high performance in production applications.

Applications are Flash Removal, Gate Removal, Pipe Cutting, Rod Cutting Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plumbing Fixtures, Turbine Engines.

Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plumbing Fixtures, Turbine Engines.

Documents

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • TRADEMARKCubitron II™
    • ABRASIVE MATERIALPrecision Shaped Ceramic Grain
    • GRIT36
    • GRADEExtra Coarse
    • DIAMETER INCHES4-1/2
    • WIDTH INCHES1/11
    • CENTER HOLE DIAMETER INCHES5/8-11
    • THREAD SIZE5/8-11 INT
    • MAX RPM13300
    • MAX SPEED80 MPS
    • WHEEL TYPEType 27
    • SERIESCOW
    • UPC0051115665325
    • APPLICATIONFlash Removal, Gate Removal, Pipe Cutting, Rod Cutting
    • TOOL COMPATIBILITYCut-Off Wheel Tools
    • THICKNESS INCHES DECIMALS.045
    • MANUFACTURERS PART NUMBER60440282519
    • THICKNESS INCHES FRACTIONS1/16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed