Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Depressed Center Wheels

117 Results
Aluminum Oxide - Extra Course Depressed Center Wheel

Aluminum Oxide - Extra Course Depressed Center Wheel

CompareImageAbrasive MaterialCenter Hole DiameterDiameterGradeGritMax RPMModel #Price
Norton 66252843217 BlueFire Grinding Wheel 5" x 1/4" x 5/8 - 11" Zirconia Alum. / Alum. Oxide - Pkg Qty 10
Zirconia Alumina and Aluminum Oxide
5/8-11 in
5 in
Extra Coarse
24
12225 rpm
WBB2203002$18.00 ea.
Century Drill  75547  Depressed Center Grinding Wheel 5" x 7/8"  Type 27 Aluminum Oxide
Aluminum Oxide
7/8 in
5 in
Extra Course
24
12200 rpm
WBB2139779$3.28
United Abrasives - Sait 20060 Depressed Center Wheel T27 4-1/2"x 1/4" x 7/8" 24 Grit Alum. Oxide - Pkg Qty 25
Aluminum Oxide
7/8 in
4-1/2 in
Extra Coarse
24
13300 rpm
WBB2233815$2.80 ea.
United Abrasives - Sait 22073 Depressed Center Wheel T27 5"x .045" x 7/8" Ceramic Alum. Oxide - Pkg Qty 50
Aluminum Oxide
7/8 in
5 in
Course
60
12200 rpm
WBB2233191$3.73 ea.
United Abrasives - Sait 22072 Depressed Center Wheel T27 4-1/2"x .045" x 7/8" Ceramic Alum. Oxide - Pkg Qty 50
Aluminum Oxide
7/8 in
4-1/2 in
Course
60
13300 rpm
Ships Same Day
WBB2233743
$4.19 ea.
Norton 66252801864 Gemini Grinding and Cutting Wheel 6" x 1/8" x 7/8" 24 Grit Aluminum Oxide - Pkg Qty 20
Aluminum Oxide
7/8 in
6 in
Extra Coarse
24
10185 rpm
Ships Same Day
WBB2202930
$9.80 ea.
United Abrasives - Sait 22082 Depressed Center Wheel T27 6"x .045" x 7/8" Ceramic Alum. Oxide - Pkg Qty 50
Aluminum Oxide
7/8 in
6 in
Course
60
10200 rpm
WBB2233800$4.70 ea.
Norton 66252843211 BlueFire Grinding and Cutting Wheel 4-1/2" x 1/8" x 5/8 - 11" Zirconia / Alum. - Pkg Qty 10
Zirconia Alumina and Aluminum Oxide
5/8-11 in
4-1/2 in
Extra Coarse
30
13580 rpm
Ships Same Day
WBB2202951
$11.50 ea.
Norton 66252843591 Gemini Grinding and Cutting Wheel 4-1/2" x 1/8" x 7/8" 24 Grit Aluminum Oxide - Pkg Qty 25
Aluminum Oxide
7/8 in
4-1/2 in
Extra Coarse
24
13580 rpm
Ships Same Day
WBB2202292
$4.36 ea.
Norton 66252830587 Gemini Right Angle Cut-Off Wheel 6" x .045" x 5/8 - 11" 24 Grit Alum. Oxide T27 - Pkg Qty 10
Aluminum Oxide
5/8-11 in
6 in
Extra Coarse
24
10185 rpm
Ships Same Day
WBB2202638
$9.10 ea.
Showing 1-10 of 61 results
Aluminum Oxide - Medium Depressed Center Wheels

Aluminum Oxide - Medium Depressed Center Wheels

Aluminum Oxide - Course Depressed Center Wheels

Aluminum Oxide - Course Depressed Center Wheels

Zirconia Alumina - Extra Course Depressed Center Wheels

Zirconia Alumina - Extra Course Depressed Center Wheels

Ceramic - Course Depressed Center Wheels

Ceramic - Course Depressed Center Wheels

Zirconia Alumina - Course Depressed Center Wheels

Zirconia Alumina - Course Depressed Center Wheels

Ceramic - Course Depressed Center Wheels

Ceramic - Course Depressed Center Wheels

Ceramic - Extra Course Depressed Center Wheels

Ceramic - Extra Course Depressed Center Wheels

Showing 1-10 of 16 results
Ceramic - Medium Depressed Center Wheels

Ceramic - Medium Depressed Center Wheels