Take 15% off your entire order!

Offer applied at checkout

DeWalt DW8424 Metal & Stainless Cutting Wheel Type 27 4-1/2" DIA. 60 Grit Aluminum Oxide - Pkg Qty 25

DeWalt DW8424 Metal & Stainless Cutting Wheel Type 27 4-1/2" DIA. 60 Grit Aluminum Oxide - Pkg Qty 25

Item #: WBB1037185

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$1.46 ea.

Price: $36.50 / Pkg of 25

Save $1.83 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DeWalt DW8424 Metal & Stainless Cutting Wheel Type 27 4-1/2" DIA. Aluminum Oxide

Ideal for cutting in ferrous and stainless steel metals, DEWALT Type 27 HP Metal Cutting Wheels are crafted with aluminum oxide grain for fast, aggressive cutting and extended life. A proprietary material mix ensures long wheel life.

Product Specifications

  • BRANDDeWalt®
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT60
  • GRADEMedium
  • DIAMETER INCHES4-1/2
  • CENTER HOLE DIAMETER INCHES7/8
  • MAXIMUM RPM13300
  • WHEEL TYPEType 27
  • SERIESHP
  • UPC028877321806
  • APPLICATIONMetal & Stainless Cutting
  • TOOL COMPATIBILITYAngle Grinders
  • PACKAGE QUANTITY25
  • THICKNESS INCHES DECIMALS.045
  • PERFROMANCE TYPEHigh
  • THICKNESS INCHES FRACTIONS1/16
  • MANUFACTURERS PART NUMBERDW8424
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DeWalt DW8424 Metal & Stainless Cutting Wheel Type 27 4-1/2" DIA. 60 Grit Aluminum Oxide - Pkg Qty 25

DeWalt DW8424 Metal & Stainless Cutting Wheel Type 27 4-1/2" DIA. 60 Grit Aluminum Oxide - Pkg Qty 25

Item #: WBB1037185

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant