Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Norton 66252801865 Gemini Grinding Wheel 6" x 1/4" x 7/8" 24 Grit Aluminum Oxide - Pkg Qty 20

Rollover image to zoom in

Click image to enlarge

See all 662 items in product family

Norton 66252801865 Gemini Grinding Wheel 6" x 1/4" x 7/8" 24 Grit Aluminum Oxide - Pkg Qty 20

Item #: WBB2202993

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.10 each

Sold in packages of 20

Price: $102.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Norton 66252801865 Gemini Grinding Wheel 6" x 1/4" x 7/8" 24 Grit Aluminum Oxide

Depressed center wheels may also be referred to as raised hub wheels or by their shape designation of "Type", with Type 27 being the most popular. The depressed center design allows the flange/lock nut to recess within the wheel so that it can be used for various grinding and cutting applications. Depressed center wheels are designed to handle the most severe right angle grinding applications from heavy stock removal to rough blending. More recently, depressed center wheels have been designed to increase the utility of the tool for cut-off applications. While large right angle grinders (7" & 9") have been around for many years, small or mini grinders that handle 4", 4-1/2" and 5" wheels have made this machine, and wheel category, the most popular in power tools. Consistent performance/competitive price -Fast cut -Excellent wheel life

Applications are: Right angle grinding

Documents

Documents are in PDF format

Product Specifications

    • BRANDNorton
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT24
    • GRADEExtra Coarse
    • DIAMETER INCHES6
    • CENTER HOLE DIAMETER INCHES7/8
    • MAX RPM10185
    • WHEEL TYPEType 27
    • CONVERTED FORMGrinding Wheel
    • SERIESGemini
    • UPC662528018655
    • APPLICATIONRight Angle Grinding
    • WARRANTY1 Year
    • THICKNESS INCHES DECIMALS.25
    • MANUFACTURERS PART NUMBER66252801865
    • THICKNESS INCHES FRACTIONS1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed