Take 15% off your entire order!

Offer applied at checkout

Norton 66252940098 Gemini Grinding Wheel 7" x 1/4" x 7/8" 24 Grit Aluminum Oxide - Pkg Qty 20

Norton 66252940098 Gemini Grinding Wheel 7" x 1/4" x 7/8" 24 Grit Aluminum Oxide - Pkg Qty 20

Item #: WBB2202941

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.50 ea.

Price: $110.00 / Pkg of 20

Save $5.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Norton 66252940098 Gemini Grinding Wheel 7" x 1/4" x 7/8" 24 Grit Aluminum Oxide

Depressed center wheels may also be referred to as raised hub wheels or by their shape designation of "Type", with Type 27 being the most popular. The depressed center design allows the flange/lock nut to recess within the wheel so that it can be used for various grinding and cutting applications. Depressed center wheels are designed to handle the most severe right angle grinding applications from heavy stock removal to rough blending. More recently, depressed center wheels have been designed to increase the utility of the tool for cut-off applications. While large right angle grinders (7" & 9") have been around for many years, small or mini grinders that handle 4", 4-1/2" and 5" wheels have made this machine, and wheel category, the most popular in power tools. Consistent performance/competitive price -Fast cut -Excellent wheel life

Applications are: Right angle grinding

Product Specifications

  • BRANDNorton
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT24
  • GRADEExtra Coarse
  • DIAMETER INCHES7
  • CENTER HOLE DIAMETER INCHES7/8
  • MAXIMUM RPM8600
  • WHEEL TYPEType 27
  • CONVERTED FORMGrinding Wheel
  • SERIESGemini
  • UPC662529400985
  • APPLICATIONRight Angle Grinding
  • WARRANTY1 Year
  • THICKNESS INCHES DECIMALS.25
  • THICKNESS INCHES FRACTIONS1/4
  • MANUFACTURERS PART NUMBER66252940098
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Norton 66252842172 Gemini Grinding Wheel 5" x 1/4" x 7/8" 24 Grit Aluminum Oxide

Item #: B2203035

Not Yet Rated

Ships same day.

$4.62

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Norton 66252940098 Gemini Grinding Wheel 7" x 1/4" x 7/8" 24 Grit Aluminum Oxide - Pkg Qty 20

Norton 66252940098 Gemini Grinding Wheel 7" x 1/4" x 7/8" 24 Grit Aluminum Oxide - Pkg Qty 20

Item #: WBB2202941

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant