Superior Abrasives 11892 Cartridge Roll 1/2 x 1.5 x 1/8 Aluminum Oxide Fine - Pkg Qty 100

Rollover image to zoom in

Click image to enlarge

See all 186 items in product family

Superior Abrasives 11892 Cartridge Roll 1/2 x 1.5 x 1/8 Aluminum Oxide Fine - Pkg Qty 100

Item #: WBB2265610

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $57.00 Save up to 21%
$0.45 each

Sold in packages of 100

Price: $45.00
Product Information
Customer Review
Product Q&A
Accessories
Superior Abrasives 11892 Cartridge Roll 1/2 x 1.5 x 1/8 Aluminum Oxide Fine

Coated Abrasives Cartridge Roll
  • Straight
  • Aluminum Oxide
  • 1/2" Diameter
  • 1.5" Length
  • 1/8" Center Hole
  • X-Weight
  • Grit 120


Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDSuperior Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT120
    • GRADEFine
    • DIAMETER INCHES1/2
    • LENGTH INCHES1.5
    • CENTER HOLE DIAMETER INCHES1/8
    • MAXIMUM RPM26,000
    • BACKING MATERIALCloth
    • BACKING WEIGHTX-Weight
    • COLORMaroon
    • FORM TYPECartridge Rolls
    • UPC74257711892
    • TOOL COMPATIBILITYStraight Die Grinders
    • PRODUCT TYPECartridge Rolls
    • PACKAGE QUANTITY100
    • MANUFACTURERS PART NUMBER11892

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!