Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Superior Abrasives 11917 Cartridge Roll FT 1/2 x 1.5 x 1/8 Aluminum Oxide Medium - Pkg Qty 100

Rollover image to zoom in

Click image to enlarge

See all 186 items in product family

Superior Abrasives 11917 Cartridge Roll FT 1/2 x 1.5 x 1/8 Aluminum Oxide Medium - Pkg Qty 100

Item #: WBB2265767

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $74.00 Save up to 22%
$0.58 each

Sold in packages of 100

Price: $58.00
Product Information
Customer Review
Product Q&A
Accessories
Superior Abrasives 11917 Cartridge Roll FT 1/2 x 1.5 x 1/8 Aluminum Oxide Medium

Coated Abrasives Cartridge Roll
  • Full Taper
  • Aluminum Oxide
  • 1/2" Diameter
  • 1-1/2" Length
  • 1/8" Center Hole
  • X-Weight
  • Grit 80


Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDSuperior Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT80
    • GRADEMedium
    • DIAMETER INCHES1/2
    • LENGTH INCHES1.5
    • CENTER HOLE DIAMETER INCHES1/8
    • MAXIMUM RPM26,000
    • BACKING MATERIALCloth
    • BACKING WEIGHTX-Weight
    • COLORMaroon
    • FORM TYPECartridge Rolls
    • UPC74257711917
    • TOOL COMPATIBILITYStraight Die Grinders
    • PRODUCT TYPECartridge Rolls
    • PACKAGE QUANTITY100
    • MANUFACTURERS PART NUMBER11917

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!