Take 15% off your entire order!

Offer applied at checkout

Superior Abrasives 18604 Cartridge Roll 1 x 1.5 x 1/4 Aluminum Oxide Medium - Pkg Qty 100

Superior Abrasives 18604 Cartridge Roll 1 x 1.5 x 1/4 Aluminum Oxide Medium - Pkg Qty 100

Item #: WBB2265701

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 60
  • 80

80

$1.24 ea.

Price: $124.00 / Pkg of 100

Save $6.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Superior Abrasives 18604 Cartridge Roll 1 x 1.5 x 1/4 Aluminum Oxide Medium

Coated Abrasives Cartridge Roll
  • Straight
  • Aluminum Oxide
  • 1" Diameter
  • 1-1/2" Length
  • 1/4" Center Hole
  • X-Weight
  • Grit 80


Product Specifications

  • BRANDSuperior Abrasives
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT80
  • GRADEMedium
  • DIAMETER INCHES1
  • LENGTH INCHES1.5
  • CENTER HOLE DIAMETER INCHES1/4
  • MAXIMUM RPM15,000
  • BACKING MATERIALCloth
  • BACKING WEIGHTX-Weight
  • COLORMaroon
  • FORM TYPECartridge Rolls
  • UPC74257718604
  • TOOL COMPATIBILITYStraight Die Grinders
  • PRODUCT TYPECartridge Rolls
  • PACKAGE QUANTITY100
  • MANUFACTURERS PART NUMBER18604
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Superior Abrasives 18604 Cartridge Roll 1 x 1.5 x 1/4 Aluminum Oxide Medium - Pkg Qty 100

Superior Abrasives 18604 Cartridge Roll 1 x 1.5 x 1/4 Aluminum Oxide Medium - Pkg Qty 100

Item #: WBB2265701

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant