Take 15% off your entire order!

Offer applied at checkout

United Abrasives - Sait 38007 Straight Cartridge Roll 1/4" x 1" x 1/8" 60 Grit Aluminum Oxide - Pkg Qty 100

United Abrasives - Sait 38007 Straight Cartridge Roll 1/4" x 1" x 1/8" 60 Grit Aluminum Oxide - Pkg Qty 100

Item #: WBB2233857

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Medium
  • Extra Fine
  • Fine
  • Very Fine

Medium

  • SELECT
  • 60
  • 80
  • 120
  • 240
  • 320

60

$0.45 ea.

Price: $45.00 / Pkg of 100

Save $2.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

United Abrasives - Sait 38007 Straight Cartridge Roll 1/4" x 1" x 1/8" 60 Grit Aluminum Oxide

Premium aluminum oxide grain - full taper. Excellent for sanding and polishing channels, fillets, recesses, side walls, and bottoms of dead-end holes. Great for high speed deburring and flash removal. Multi-layer, self dressing construction - exposes sharp, new cutting abrasive as each layer wears away.

Product Specifications

  • BRANDUnited Abrasives-Sait
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT60
  • GRADEMedium
  • DIAMETER INCHES1/4
  • LENGTH INCHES1
  • CENTER HOLE DIAMETER INCHES1/8
  • MAXIMUM RPM26,000
  • BACKING MATERIALCotton
  • BACKING WEIGHTX
  • SERIESStraight Cartridge Roll
  • UPC699053380070
  • APPLICATIONMetal & stainless
  • TOOL COMPATIBILITYDie Grinders
  • MANUFACTURER PART NUMBER38007
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Abrasives - Sait 38007 Straight Cartridge Roll 1/4" x 1" x 1/8" 60 Grit Aluminum Oxide - Pkg Qty 100

United Abrasives - Sait 38007 Straight Cartridge Roll 1/4" x 1" x 1/8" 60 Grit Aluminum Oxide - Pkg Qty 100

Item #: WBB2233857

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant