Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cartridge Rolls

201 Results
Cartridge Rolls

Cartridge Rolls

CompareImageAbrasive MaterialBacking MaterialDiameterCenter Hole DiameterLengthGritModel #Price
Norton 66261194392 Blaze R920 Cartridge Roll 3/8" x 1-1/2" x 1/8" 60 Grit Seeded Gel Ceramic - Pkg Qty 100
Seeded Gel Ceramic
Heavy Cotton
3/8 in
1/8 in
-
60
WBB2202542$1.31 ea.
3M™ Full Tapered Cartridge Roll 747D 1/2" x 1-1/2" x 1/8" Cubitron Ceramic P120 Grt - Pkg Qty 100
Ceramic
Cloth
1/2 in
1/8 in
1-1/2 in
P120
WBB1798121$2.22 ea.
Superior Abrasives 11863 Cartridge Roll 1/4 x 1 x 1/8 Aluminum Oxide Medium - Pkg Qty 100
Aluminum Oxide
Cloth
1/4 in
1/8 in
1 in
80
Ships Same Day
WBB2265741
$0.37 ea.
United Abrasives - Sait 38008 Straight Cartridge Roll 1/4" x 1" x 1/8" 80 Grit Aluminum Oxide - Pkg Qty 100
Aluminum Oxide
Cotton
1/4 in
1/8 in
1 in
80
WBB2233856$0.65 ea.
United Abrasives - Sait 38073 Straight Cartridge Roll 1/2" x 1-1/2" x 1/8" 60 Grit Aluminum Oxide - Pkg Qty 100
Aluminum Oxide
Cotton
1/2 in
1/8 in
1-1/2 in
WBB2232956$0.89 ea.
Norton 66261194396 Blaze R920 Cartridge Roll 1/2" x 1-1/2" x 1/8" 80 Grit Seeded Gel Ceramic - Pkg Qty 100
Seeded Gel Ceramic
Heavy Cotton
1/2 in
1/8 in
-
WBB2202470$2.01 ea.
United Abrasives - Sait 38307 Full Taper Cartridge Roll 3/8" x 1-1/2" x 1/8" 80 Grit Aluminum Oxide - Pkg Qty 100
Aluminum Oxide
Cotton
3/8 in
1/8 in
1-1/2 in
Ships Same Day
WBB2232898
$0.87 ea.
Superior Abrasives 11888 Cartridge Roll 1/2 x 1.5 x 1/8 Aluminum Oxide Coarse - Pkg Qty 100
Aluminum Oxide
Cloth
1/2 in
1/8 in
1.5 in
50
Ships Same Day
WBB2265641
$0.66 ea.
3M™ Full Tapered Cartridge Roll 341D 3/8" x 1-1/2" x 1/8" Aluminum Oxide 80 Grt - Pkg Qty 100
Aluminum Oxide
Cloth
3/8 in
1/8 in
1-1/2 in
80
WBB1798230$1.48 ea.
United Abrasives - Sait 38081 Straight Cartridge Roll 1/2" x 2" x 1/8" 80 Grit Aluminum Oxide - Pkg Qty 100
Aluminum Oxide
Cotton
1/2 in
1/8 in
2 in
80
WBB2233964$1.18 ea.
Showing 1-10 of 23 results
Abrasive Cross Pads

Abrasive Cross Pads

Sanding Hand Pads

Sanding Hand Pads

Sanding Sleeves

Sanding Sleeves

Cloth Sanding Bands

Cloth Sanding Bands

Showing 1-10 of 34 results
Sanding Belts - Aluminum Oxide - Medium

Sanding Belts - Aluminum Oxide - Medium

Showing 1-10 of 58 results