Take 15% off your entire order!

Offer applied at checkout

United Abrasives - Sait 42029 Spiral Band 1" x 1" 80 Grit Aluminum Oxide - Pkg Qty 100

United Abrasives - Sait 42029 Spiral Band 1" x 1" 80 Grit Aluminum Oxide - Pkg Qty 100

Item #: WBB2232940

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 3M™
  • United Abrasives-Sait
  • Century Drill & Tool

United Abrasives-Sait

  • SELECT
  • Extra Coarse
  • Fine
  • Medium
  • Coarse, Medium and Fine

Medium

  • SELECT
  • --
  • 36
  • 60
  • 80
  • 120

80

$0.49 ea.

Price: $49.00 / Pkg of 100

Save $2.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

United Abrasives - Sait 42029 Spiral Band 1" x 1" 80 Grit Aluminum Oxide

Premium aluminum oxide grain - general purpose. Excellent for removing parting lines, imperfections, and burrs on all surfaces. Great in curved, corner, contoured, and hard to reach areas. Single ply of coated abrasive, spirally wound and bonded to an inner liner. Smooth running for ease of use and control.

Product Specifications

  • BRANDUnited Abrasives-Sait
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT80
  • GRADEMedium
  • DIAMETER INCHES1
  • WIDTH INCHES1
  • MAXIMUM RPM18,000
  • BACKING MATERIALCotton
  • BACKING WEIGHTX
  • UPC699053420295
  • APPLICATIONMetal & stainless
  • TOOL COMPATIBILITYDie Grinders
  • MANUFACTURER PART NUMBER42029
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Abrasives - Sait 42029 Spiral Band 1" x 1" 80 Grit Aluminum Oxide - Pkg Qty 100

United Abrasives - Sait 42029 Spiral Band 1" x 1" 80 Grit Aluminum Oxide - Pkg Qty 100

Item #: WBB2232940

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant