Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Abrasives - Sait 42046 Spiral Band 2" x 2" 60 Grit Aluminum Oxide - Pkg Qty 100

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

United Abrasives - Sait 42046 Spiral Band 2" x 2" 60 Grit Aluminum Oxide - Pkg Qty 100

Item #: WBB2233965

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.84 each

Sold in packages of 100

Price: $84.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
United Abrasives - Sait 42046 Spiral Band 2" x 2" 60 Grit Aluminum Oxide

Premium aluminum oxide grain - general purpose. Excellent for removing parting lines, imperfections, and burrs on all surfaces. Great in curved, corner, contoured, and hard to reach areas. Single ply of coated abrasive, spirally wound and bonded to an inner liner. Smooth running for ease of use and control.

Documents

Documents are in PDF format

Product Specifications

    • BRANDUnited Abrasives-Sait
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT60
    • GRADEMedium
    • DIAMETER INCHES2
    • WIDTH INCHES2
    • MAXIMUM RPM6,000
    • BACKING MATERIALCotton
    • BACKING WEIGHTX
    • UPC699053420462
    • APPLICATIONMetal & stainless
    • TOOL COMPATIBILITYDie Grinders
    • MANUFACTURER PART NUMBER42046

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!