Take 15% off your entire order!

Offer applied at checkout

United Abrasives - Sait 42052 Spiral Band 3" x 3" 60 Grit Aluminum Oxide - Pkg Qty 100

United Abrasives - Sait 42052 Spiral Band 3" x 3" 60 Grit Aluminum Oxide - Pkg Qty 100

Item #: WBB2233987

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Fine
  • Medium
  • Extra Coarse

Medium

  • SELECT
  • 36
  • 60
  • 80
  • 120

60

$1.74 ea.

Price: $174.00 / Pkg of 100

Save $8.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

United Abrasives - Sait 42052 Spiral Band 3" x 3" 60 Grit Aluminum Oxide

Premium aluminum oxide grain - general purpose. Excellent for removing parting lines, imperfections, and burrs on all surfaces. Great in curved, corner, contoured, and hard to reach areas. Single ply of coated abrasive, spirally wound and bonded to an inner liner. Smooth running for ease of use and control.

Product Specifications

  • BRANDUnited Abrasives-Sait
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT60
  • GRADEMedium
  • DIAMETER INCHES3
  • WIDTH INCHES3
  • MAXIMUM RPM3,000
  • BACKING MATERIALCotton
  • BACKING WEIGHTX
  • UPC699053420523
  • APPLICATIONMetal & stainless
  • TOOL COMPATIBILITYDie Grinders
  • MANUFACTURER PART NUMBER42052
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Abrasives - Sait 42052 Spiral Band 3" x 3" 60 Grit Aluminum Oxide - Pkg Qty 100

United Abrasives - Sait 42052 Spiral Band 3" x 3" 60 Grit Aluminum Oxide - Pkg Qty 100

Item #: WBB2233987

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant