Take 15% off your entire order!

Offer applied at checkout

3M Utility Cloth Roll, 1 W x 50 Yd, Aluminum Oxide,  80 Grit

3M Utility Cloth Roll, 1 W x 50 Yd, Aluminum Oxide, 80 Grit

Item #: WBB1798190

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 80
  • P60
  • P80

80

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $63.95

Save $3.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M Utility Cloth Roll, 2 W x 50 Yd, Aluminum Oxide, P120 Grit

3M Utility Cloth Roll, 2 W x 50 Yd, Aluminum Oxide, P120 Grit

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M Utility Cloth Roll, 2 W x 50 Yd, Aluminum Oxide, P80 Grit

3M Utility Cloth Roll, 2 W x 50 Yd, Aluminum Oxide, P80 Grit

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ Scotch-Brite™ General Purpose Hand Pad 7447B 6" x 9" Aluminum Oxide VFN Grit-60 Pads

3M™ Scotch-Brite™ General Purpose Hand Pad 7447B 6" x 9" Aluminum Oxide VFN Grit-60 Pads

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ Scotch-Brite™ Extra Duty Hand Pad 6444 6" x 9" Aluminum Oxide FIN Grit-60 Pads

3M™ Scotch-Brite™ Extra Duty Hand Pad 6444 6" x 9" Aluminum Oxide FIN Grit-60 Pads

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ Scotch-Brite™ Ultra Fine Hand Pad 7448 6" x 9" Silicon Carbide ULF Grit-60 Pads

3M™ Scotch-Brite™ Ultra Fine Hand Pad 7448 6" x 9" Silicon Carbide ULF Grit-60 Pads

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ Scotch-Brite™ Multi-Flex Abrasive Sheet Roll 8" x 20 ft VFN Grit Aluminum Oxide

3M™ Scotch-Brite™ Multi-Flex Abrasive Sheet Roll 8" x 20 ft VFN Grit Aluminum Oxide

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ Utility Cloth Sheet 314D 9" X 11" P50 Grit Aluminum Oxide - Pkg Qty 50

3M™ Utility Cloth Sheet 314D 9" X 11" P50 Grit Aluminum Oxide - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Blackhawk HW-9412S 13 Piece 3/8" Drive Hex Bit Socket Set, Fractional

Blackhawk HW-9412S 13 Piece 3/8" Drive Hex Bit Socket Set, Fractional

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 3" Diameter TR Aluminum Oxide MED Grit - Pkg Qty 25

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 3" Diameter TR Aluminum Oxide MED Grit - Pkg Qty 25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M Utility Cloth Roll, 1" W x 50 Yd, Aluminum Oxide, 80 Grit

The desired length of the strip can be torn from the roll for a specific application. Our aluminum oxide abrasive can be used on ferrous and non-ferrous metals, wood, and plastic. The light J-weight cloth backing provides the flexibility needed to conform to circular edges, angles, or other contours. It remains durable even when bent or rolled, without tearing or shelling. On the other hand, our cloth can be torn by hand when a smaller piece is needed, without compromising the sanding surface.Aluminum oxide is a popular choice among industrial professionals because of its fast cut-rate and long life. This mineral makes a tough, durable abrasive that self-fractures to expose fresh cutting edges, whereas traditional natural abrasives dull more quickly. Due to its fast cut-rate, hardness, and strength, it is widely used in grinding applications in addition to sanding and finishing applications. Aluminum oxide is suitable for a wide variety of materials in both woodworking and metalworking, including ferrous alloys.The sanding surface is closed-coat, meaning that the abrasive mineral covers 100% of the sanding surface, for maximum cutting efficiency.

Application: Cleaning, Contour Finishing, Deburring, Rust Removal

Product Specifications

  • BRAND3M™
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT80
  • GRADEMedium
  • WIDTH INCHES1
  • LENGTH INCHES1800
  • BACKING MATERIALCloth
  • BACKING WEIGHTJ Weight
  • COLORGray
  • SERIES3M™
  • MANUFACTURER ID60090001953
  • UPC00051144050109
  • APPLICATIONCleaning, Contour Finishing, Deburring, Rust Removal
  • TOOL COMPATIBILITYHand Use
  • PRODUCT TYPEUtility Cloth Roll
  • LENGTH YARDS50
  • MANUFACTURERS PART NUMBER05010, 211K
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.88

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Item #: 708123L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$30.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

$11.88

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

$30.00

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M Utility Cloth Roll, 1 W x 50 Yd, Aluminum Oxide,  80 Grit

3M Utility Cloth Roll, 1 W x 50 Yd, Aluminum Oxide, 80 Grit

Item #: WBB1798190

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant