Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M Utility Cloth Roll, 2 W x 50 Yd, Aluminum Oxide, 400 Grit

Rollover image to zoom in

Click image to enlarge

See all 293 items in product family

3M Utility Cloth Roll, 2 W x 50 Yd, Aluminum Oxide, 400 Grit

Item #: WBB0298625

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 66.95
Product Information
Customer Review
Product Q&A
3M Utility Cloth Roll, 2" W x 50 Yd, Aluminum Oxide, 400 Grit

The desired length of the strip can be torn from the roll for a specific application. Most grades have a light, J-weight cloth backing that provides the flexibility needed to conform to circular edges, angles, or other contours. Rolls in grades P50 or P60 have a slightly stiffer X-weight backing suitable for more coarse sanding applications. Cloth remains durable even when bent or rolled, without tearing or shelling, but strips can be torn by hand when a smaller piece is needed, without compromising the sanding surface. Aluminum oxide is a popular choice among industrial professionals because of its fast cut-rate and long life. This mineral makes a tough, durable abrasive that self-fractures to expose fresh cutting edges, whereas traditional natural abrasives dull more quickly. Aluminum oxide is suitable for a wide variety of materials in both woodworking and metalworking, including ferrous alloys. Aluminum oxide abrasive can be used on ferrous and non-ferrous metals, wood, and plastic.

Applications are Cleaning, Contour Finishing, Deburring, Rust Removal.

Industries Include Marine, MRO.

Documents

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT400
    • GRADESuper Fine
    • WIDTH INCHES2
    • LENGTH INCHES1800
    • BACKING MATERIALCloth
    • BACKING WEIGHTJ Weight
    • COLORGray
    • SERIES3M™
    • MANUFACTURER ID60090002258
    • UPC00051144050413
    • APPLICATIONCleaning, Contour Finishing, Deburring, Rust Removal
    • TOOL COMPATIBILITYHand Sanding
    • PRODUCT TYPEUtility Cloth Roll
    • LENGTH YARDS50
    • SUGGESTED USEMost Metals
    • MANUFACTURERS PART NUMBER211K
    • WEIGHT LBS0.37
    • TYPEUtility Roll

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed