Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Scotch-Brite™ Cut and Polish Roll 1" x 10 YDS A MED  Grit Aluminum Oxide
See all 164 items in product family

3M™ Scotch-Brite™ Cut and Polish Roll 1" x 10 YDS A MED Grit Aluminum Oxide

Item #: WBB0293707

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 40.95
Product Information
Customer Review
Product Q&A
3M™ Scotch-Brite™ Cut and Polish Roll 1" x 10 YDS A MED Grit Aluminum Oxide

Scotch-Brite™ Cut and Polish Roll comes with a tough, tight and dense web that allows aggressive blending, cleaning and deburring of metals. Typical applications include metalworking, paint prep, as well as coating and corrosion removal. The web is conformable, flexible and will adapt to unique contours and get into hard-to-reach locations. Tough nylon backing provides durability and long life.

Tight and dense construction allows for aggressive blending, cleaning, and polishing on metal surfaces. Conformable and flexible for getting into hard-to-reach spots. Multiple widths fulfill a variety of surface conditioning needs. Can be cut to any length to fulfill an extensive variety of tasks by hand or fit to machines. Replaces leather or canvas straps for stropping and other bench applications. Extremely durable.

Applications are: Blending, Cleaning, Deburring

Documents

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • TRADEMARKScotch-Brite™
    • ABRASIVE MATERIALAluminum Oxide
    • GRITMED
    • GRADEMedium
    • WIDTH INCHES1
    • LENGTH INCHES360
    • COLORTan
    • MANUFACTURER ID61500121704
    • UPC048011040851
    • TOOL COMPATIBILITYDual Pad Rubbing Machines, Hand Sanding, Oscillating Machines
    • PRODUCT TYPERoll
    • LENGTH YARDS10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!