Take 15% off your entire order!

Offer applied at checkout

United Abrasives - Sait 81101 AW-D Paper Roll 4-1/2" x 5 Yd 40 Grit Aluminum Oxide - Pkg Qty 10

United Abrasives - Sait 81101 AW-D Paper Roll 4-1/2" x 5 Yd 40 Grit Aluminum Oxide - Pkg Qty 10

Item #: WBB2234017

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.10 ea.

Price: $71.00 / Pkg of 10

Save $3.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

United Abrasives - Sait 81101 AW-D Paper Roll 4-1/2" x 5 Yd 40 Grit Aluminum Oxide

Aluminum oxide grain - open coat structure prevents loading. For wet or dry hand operations.

Product Specifications

  • BRANDUnited Abrasives-Sait
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT40
  • GRADECoarse
  • WIDTH INCHES4-1/2
  • LENGTH INCHES180
  • BACKING MATERIALPaper
  • BACKING WEIGHTD
  • BONDING TYPEResin
  • SERIESAW-D
  • UPC699053811017
  • APPLICATIONWood, Paint, & Metal
  • TOOL COMPATIBILITYHand Use
  • MANUFACTURER PART NUMBER81101
  • LENGTH YARDS5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

United Abrasives - Sait 81104 AW-D Paper Roll 4-1/2" x 5 Yd 100 Grit Aluminum Oxide - Pkg Qty 10

Item #: B2234016

Not Yet Rated

Usually ships in 2 to 5 days

$47.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Abrasives - Sait 81101 AW-D Paper Roll 4-1/2" x 5 Yd 40 Grit Aluminum Oxide - Pkg Qty 10

United Abrasives - Sait 81101 AW-D Paper Roll 4-1/2" x 5 Yd 40 Grit Aluminum Oxide - Pkg Qty 10

Item #: WBB2234017

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant