Take 15% off your entire order!

Offer applied at checkout

United Abrasives - Sait 81108 AW-D Paper Roll 4-1/2" x 5 Yd 220 Grit Aluminum Oxide - Pkg Qty 10

United Abrasives - Sait 81108 AW-D Paper Roll 4-1/2" x 5 Yd 220 Grit Aluminum Oxide - Pkg Qty 10

Item #: WBB2233922

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 150
  • 180
  • 220

220

$4.70 ea.

Price: $47.00 / Pkg of 10

Save $2.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

United Abrasives - Sait 81108 AW-D Paper Roll 4-1/2" x 5 Yd 220 Grit Aluminum Oxide

Aluminum oxide grain - open coat structure prevents loading. For wet or dry hand operations.

Product Specifications

  • BRANDUnited Abrasives-Sait
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT220
  • GRADEVery Fine
  • WIDTH INCHES4-1/2
  • LENGTH INCHES180
  • BACKING MATERIALPaper
  • BACKING WEIGHTD
  • BONDING TYPEResin
  • SERIESAW-D
  • UPC699053811086
  • APPLICATIONWood, Paint, & Metal
  • TOOL COMPATIBILITYHand Use
  • MANUFACTURER PART NUMBER81108
  • LENGTH YARDS5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Abrasives - Sait 81108 AW-D Paper Roll 4-1/2" x 5 Yd 220 Grit Aluminum Oxide - Pkg Qty 10

United Abrasives - Sait 81108 AW-D Paper Roll 4-1/2" x 5 Yd 220 Grit Aluminum Oxide - Pkg Qty 10

Item #: WBB2233922

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant