Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Abrasives - Sait 83405 DA-F Shop Roll 1" x 50 Yds 400 Grit Handy Roll Aluminum Oxide

Rollover image to zoom in

Click image to enlarge

See all 164 items in product family

United Abrasives - Sait 83405 DA-F Shop Roll 1" x 50 Yds 400 Grit Handy Roll Aluminum Oxide

Item #: WBB2233931

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 19.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
United Abrasives - Sait 83405 DA-F Shop Roll 1" x 50 Yds 400 Grit Handy Roll Aluminum Oxide

Aluminum oxide grain - high quality DA-F material for high flexibility. Medium tensile strength, primarily for hand applications. Resin over resin construction for a strong bond resistant to heat and moisture. Egyptian cotton cloth backing for superior durability.

Documents

Documents are in PDF format

Product Specifications

    • BRANDUnited Abrasives-Sait
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT400
    • GRADESuper Fine
    • WIDTH INCHES1
    • LENGTH INCHES1800
    • BACKING MATERIALCotton
    • BACKING WEIGHTF
    • BONDING TYPEResin
    • SERIESDA-F
    • UPC699053834054
    • APPLICATIONMetal & Wood
    • TOOL COMPATIBILITYHand Use
    • LENGTH YARDS50
    • MANUFACTURER PART NUMBER83405

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!