Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 36285 Non-Woven Hand Pads 6"x9" - Non-Abrasive - Pkg Qty 20

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

CGW Abrasives 36285 Non-Woven Hand Pads 6"x9" - Non-Abrasive - Pkg Qty 20

Item #: WBB293985

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $19.60
$0.83 each

Sold in packages of 20

Clearance Price: $16.60
Product Information
Customer Review
Product Q&A
CGW Abrasives 36285 Non-Woven Hand Pads 6"x9" - Non-Abrasive

  • Engineered for surface preparation

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALNon-Abrasive
    • GRIT-
    • GRADENon-Abrasive
    • WIDTH INCHES6
    • LENGTH INCHES9
    • COLORWhite
    • UPC655332362854
    • PRODUCT TYPELight Duty
    • MANUFACTURERS PART NUMBER36285
    • TYPELight Duty

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!