Take 15% off your entire order!

Offer applied at checkout

Norton 66261101170 Paper WP Sheet 9" x 11" 80 Grit Silicon Carbide - Pkg Qty 50

Norton 66261101170 Paper WP Sheet 9" x 11" 80 Grit Silicon Carbide - Pkg Qty 50

Item #: WBB2202454

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$1.61 ea.

Price: $80.50 / Pkg of 50

Save $4.03 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Norton 66261101170 Paper WP Sheet 9" x 11" 80 Grit Silicon Carbide

Paper sheets and rolls are engineered for optimum performance when sanding metal, wood, composites and painted surfaces. The sheets are packed in protective packaging to eliminate waste and permit easy, neat storage. Silicon carbide abrasive. Fast cut with excellent finish in wet applications. Strong, flexible, waterproof backing, Ideal for aggressive applications.

Applications are: Light-duty metal sanding, primer sanding, defect removal from painted surfaces, filler sanding, sanding and finishing of composites and fiberglass, bare wood sanding, sanding between sealer coats

Product Specifications

  • BRANDNorton
  • ABRASIVE MATERIALSilicon Carbide
  • GRIT80
  • GRADEMedium
  • WIDTH INCHES9
  • LENGTH INCHES11
  • BACKING MATERIALWaterproof Paper - Latex
  • BACKING WEIGHTC
  • COAT TYPEClosed
  • COLORBlack
  • CONVERTED FORMPaper WP Sheet
  • UPC662611011709
  • APPLICATIONLight-Duty Metal Sanding, Primer Sanding, Filler Sanding, Bare Wood Sanding
  • TOOL COMPATIBILITYManual and Electric Sanders
  • WARRANTY1 Year
  • MANUFACTURERS PART NUMBER66261101170
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Norton 66261101170 Paper WP Sheet 9" x 11" 80 Grit Silicon Carbide - Pkg Qty 50

Norton 66261101170 Paper WP Sheet 9" x 11" 80 Grit Silicon Carbide - Pkg Qty 50

Item #: WBB2202454

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant