Take 15% off your entire order!

Offer applied at checkout

Norton 66261126283 Metalite Cloth Roll 1-1/2"W x 50 Yds. Aluminum Oxide P220 Grit

Norton 66261126283 Metalite Cloth Roll 1-1/2"W x 50 Yds. Aluminum Oxide P220 Grit

Item #: WBB2202447

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • P220
  • P240
  • P180

P220

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $36.95

Save $1.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Norton 66261126283 Metalite Cloth Roll 1-1/2"W x 50 Yds. Aluminum Oxide P220 Grit

Features:

  • General purpose metalworking application
  • Superior conformability
  • Exceptional grain adhesion for longer life


Applications are: hand sanding

Product Specifications

  • BRANDNorton
  • ABRASIVE MATERIALAluminum Oxide
  • GRITP220
  • GRADEVery Fine
  • WIDTH INCHES1-1/2
  • LENGTH INCHES1800
  • BACKING MATERIALLight Cotton
  • BACKING WEIGHTJ
  • COAT TYPEClosed
  • COLORBrown
  • CONVERTED FORMCloth Roll
  • SERIESMetalite
  • UPC662611262835
  • APPLICATIONHand Sanding
  • WARRANTY1 Year
  • LENGTH YARDS50
  • MANUFACTURERS PART NUMBER66261126283
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Norton 66261127730 Metalite Cloth Roll 1-1/2"W x 50 Yds. Aluminum Oxide P50 Grit

Item #: B2202625

Not Yet Rated

Usually ships in 5 to 8 days

$46.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Norton 66261126283 Metalite Cloth Roll 1-1/2"W x 50 Yds. Aluminum Oxide P220 Grit

Norton 66261126283 Metalite Cloth Roll 1-1/2"W x 50 Yds. Aluminum Oxide P220 Grit

Item #: WBB2202447

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant