discount codeFree shipping over 300

Applied at checkout

Norton 66261126339 Metalite Cloth Sheet 9" x 11" P100 Grit Aluminum Oxide - Pkg Qty 50

Norton 66261126339 Metalite Cloth Sheet 9" x 11" P100 Grit Aluminum Oxide - Pkg Qty 50

Item #: WBB2202491

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Original Price: $1.23

$1.01 ea.

Clearance Price: $50.50 / Pkg of 50

Quantity

Popular item in this category

Customers Also Viewed

Norton 66261126339 Metalite Cloth Sheet 9" x 11" P100 Grit Aluminum Oxide

Features:

  • General purpose metalworking application
  • Superior conformability
  • Exceptional grain adhesion for longer life


Applications are: hand sanding

Product Specifications

  • BRANDNorton
  • ABRASIVE MATERIALAluminum Oxide
  • GRITP100
  • GRADEFine
  • WIDTH INCHES9
  • LENGTH INCHES11
  • BACKING MATERIALLight Cotton
  • BACKING WEIGHTJ
  • COAT TYPEClosed
  • COLORBrown
  • CONVERTED FORMCloth Sheet
  • SERIESMetalite
  • UPC662611263399
  • APPLICATIONHand Sanding
  • WARRANTY1 Year
  • MANUFACTURERS PART NUMBER66261126339
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Norton 66261126339 Metalite Cloth Sheet 9" x 11" P100 Grit Aluminum Oxide - Pkg Qty 50

Norton 66261126339 Metalite Cloth Sheet 9" x 11" P100 Grit Aluminum Oxide - Pkg Qty 50

Item #: WBB2202491

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top