Shop Rolls
Size
Grit
Type
Width
Grade
Length
Color
Price
Width
1-1/2 in
Abrasive Material
Aluminum Oxide
Grade
Medium
Length
50 in
3M Stikit Paper Refill Roll, 2-1/2 W x 45 L, Silicon Carbide, 80 Grit - Pkg Qty 50
Width
2-1/2 in
Abrasive Material
Silicon Carbide
Grade
Medium
Length
1-1/4 in
3M Stikit Paper Refill Roll, 2-1/2 W x 95 L, Silicon Carbide, 220 Grit - Pkg Qty 10
Width
2-1/2 in
Abrasive Material
Silicon Carbide
Grade
Very Fine
Length
2-5/8 in
3M™ Portable Utility Cloth Roll 314D 1" X 8 YDS P60 Grit Aluminum Oxide - Pkg Qty 5
Width
1 in
Abrasive Material
Aluminum Oxide
Grade
Medium
Length
8 in
Width
1 in
Abrasive Material
Aluminum Oxide
Grade
Fine
Length
50 in
United Abrasives - Sait 81520 DA-F Shop Roll 2" x 50 Yds 150 Grit Handy Roll Aluminum Oxide
Width
2 in
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Length
50 in