Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Norton 66261194395 Blaze R920 Cartridge Roll 3/8" x 1-1/2" x 1/8" 80 Grit Seeded Gel Ceramic - Pkg Qty 100

Rollover image to zoom in

Click image to enlarge

See all 186 items in product family

Norton 66261194395 Blaze R920 Cartridge Roll 3/8" x 1-1/2" x 1/8" 80 Grit Seeded Gel Ceramic - Pkg Qty 100

Item #: WBB2202615

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.78 each

Sold in packages of 100

Price: $78.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Norton 66261194395 Blaze R920 Cartridge Roll 3/8" x 1-1/2" x 1/8" 80 Grit Seeded Gel Ceramic

These Cartridge Rolls offer 2X the cut rate and 3X the life over aluminum oxide -X-wt. cotton, durable & flexible. Ideal for reaching into corners where larger diameter tools can't.

Applications are: Die grinding

Documents

Documents are in PDF format

Product Specifications

    • BRANDNorton
    • ABRASIVE MATERIALSeeded Gel Ceramic
    • GRIT80
    • GRADEMedium
    • DIAMETER INCHES3/8
    • THICKNESS INCHES1-1/2
    • CENTER HOLE DIAMETER INCHES1/8
    • ATTACHMENT TYPEPilot Hole
    • MAX RPM23000
    • BACKING MATERIALHeavy Cotton
    • BACKING WEIGHTX
    • COAT TYPEClosed
    • COLOROrange
    • CONVERTED FORMCartridge Roll
    • SERIESBlaze
    • UPC662611943956
    • APPLICATIONDie Grinding
    • WARRANTY1 Year
    • MANUFACTURERS PART NUMBER66261194395

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!