discount codeFree shipping over 300

Applied at checkout

Norton 66261194397 Blaze R920 Cartridge Roll 1/4" x 1-1/2" x 1/8" 120 Grit Seeded Gel Ceramic - Pkg Qty 100

Norton 66261194397 Blaze R920 Cartridge Roll 1/4" x 1-1/2" x 1/8" 120 Grit Seeded Gel Ceramic - Pkg Qty 100

Item #: WBB2202398

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Medium
  • Fine

Fine

  • SELECT
  • 60
  • 80
  • 120

120

$0.71 ea.

Minimum Quantity: 2

Price: $71.00 / Pkg of 100

Quantity

Popular item in this category

Customers Also Viewed

Norton 66261194397 Blaze R920 Cartridge Roll 1/4" x 1-1/2" x 1/8" 120 Grit Seeded Gel Ceramic

These Cartridge Rolls offer 2X the cut rate and 3X the life over aluminum oxide -X-wt. cotton, durable & flexible. Ideal for reaching into corners where larger diameter tools can't.

Applications are: Die grinding

Product Specifications

  • BRANDNorton
  • ABRASIVE MATERIALSeeded Gel Ceramic
  • GRIT120
  • GRADEFine
  • DIAMETER INCHES1/4
  • THICKNESS INCHES1-1/2
  • CENTER HOLE DIAMETER INCHES1/8
  • ATTACHMENT TYPEPilot Hole
  • MAX RPM23000
  • BACKING MATERIALHeavy Cotton
  • BACKING WEIGHTX
  • COAT TYPEClosed
  • COLOROrange
  • CONVERTED FORMCartridge Roll
  • SERIESBlaze
  • UPC662611943970
  • APPLICATIONDie Grinding
  • WARRANTY1 Year
  • MANUFACTURERS PART NUMBER66261194397
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

2 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Norton 66261194397 Blaze R920 Cartridge Roll 1/4" x 1-1/2" x 1/8" 120 Grit Seeded Gel Ceramic - Pkg Qty 100

Norton 66261194397 Blaze R920 Cartridge Roll 1/4" x 1-1/2" x 1/8" 120 Grit Seeded Gel Ceramic - Pkg Qty 100

Item #: WBB2202398

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top