3M™ Cartridge Roll 341D 1/2" x 1-1/2" x 1/8" Aluminum Oxide 36 Grt - Pkg Qty 100
See all 214 items in product family

3M™ Cartridge Roll 341D 1/2" x 1-1/2" x 1/8" Aluminum Oxide 36 Grt - Pkg Qty 100

Item #: WBB294194

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $63.00 Save up to 3%
$0.61 each

Sold in packages of 100

Price: $61.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
3M™ Cartridge Roll 341D 1/2" x 1-1/2" x 1/8" Aluminum Oxide 36 Grit

3M™ Cartridge Roll 341D gives you easy access to small, hard-to-reach spaces for sanding and finishing. As the outermost abrasive layer wears down, the cloth backing frays to expose fresh abrasive layers for continued cutting action.

3M™ Cartridge Roll 341D has a closed coat of aluminum oxide abrasive secured with a heat-resistant resin bond. Cartridge rolls fit onto a cartridge roll mandrel (sold separately) and are ideal for accessing small, hard to reach spaces. 3M™ Cartridge Roll 341D is used in metalworking applications. Aluminum oxide is a popular choice among industrial professionals because of its fast cut-rate and long life. This mineral makes a tough, durable abrasive that self-fractures to expose fresh cutting edges, whereas traditional natural abrasives dull more quickly. Due to its fast cut-rate, hardness, and strength, it is widely used in grinding applications in addition to sanding and finishing applications. Aluminum oxide is suitable for a wide variety of materials in both woodworking and metalworking, including ferrous alloys. Heat-resistant resin is a sturdy binding agent that adheres the abrasive to the backing and maintains the stability of the bond even in conditions of high heat or pressure. Cartridge rolls fit onto a compatible mandrel (sold separately) that attaches to a rotary tool such as a die grinder or drill. Together, the mandrel and cartridge roll enable the user to grind or finish hard-to-reach areas of a work piece. To ensure correct fit, the center hole diameter of the cartridge roll must be equal to the diameter of the mandrel pilot inserted into the cartridge roll.

Applications are Blending, Blending Corners, Contour Finishing, Deburring, Deburring Internal Diameters, Grinding, Polishing, Polishing Internal Diameters Metal Fabrication.

Industries Include Metal Fabrication.

Documents

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT36
    • GRADEExtra Coarse
    • DIAMETER INCHES1/2
    • LENGTH INCHES1-1/2
    • CENTER HOLE DIAMETER INCHES1/8
    • MAX RPM24000
    • BACKING MATERIALCloth
    • BACKING WEIGHTX Weight
    • COLORBrown
    • FORM TYPERegular
    • SERIES341D
    • MANUFACTURER ID60440200099
    • UPC00051144970551
    • APPLICATIONBlending, Blending Corners, Contour Finishing, Deburring
    • TOOL COMPATIBILITYDie Grinders
    • PRODUCT TYPECartridge Roll

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed