Take 15% off your entire order!

Offer applied at checkout

DeWalt DASY3J1A50 Waterproof Sheets 11"L x 9"W 1000 Grit  - Pkg Qty 50

DeWalt DASY3J1A50 Waterproof Sheets 11"L x 9"W 1000 Grit - Pkg Qty 50

Item #: WBB1036005

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$0.45 ea.

Price: $22.50 / Pkg of 50

Save $1.12 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DeWalt DASY3J1A50 Waterproof Sheets 11"L x 9"W 1000 Grit

Featuring heavy-duty silicon carbide grain for aggressive material removal, DEWALT Silicon Carbide Waterproof Sheets are resin coated to resist heat and humidity, and an anti-clog coating resists lading. Can be used wet or dry.

Product Specifications

  • BRANDDeWalt®
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT1000
  • GRADEUltra Fine
  • WIDTH INCHES11
  • LENGTH INCHES11
  • UPC885911176514
  • PACKAGE QUANTITY50
  • HEIGHT INCHES9
  • ABRASIVESilicon Carbide
  • MANUFACTURERS PART NUMBERDASY3J1A50
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DeWalt DASY3J1A50 Waterproof Sheets 11"L x 9"W 1000 Grit  - Pkg Qty 50

DeWalt DASY3J1A50 Waterproof Sheets 11"L x 9"W 1000 Grit - Pkg Qty 50

Item #: WBB1036005

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant