Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Wetordry™ Abrasive Sheet 413Q 9" x 11" 600A Grit - Pkg Qty 250
See all 244 items in product family

3M™ Wetordry™ Abrasive Sheet 413Q 9" x 11" 600A Grit - Pkg Qty 250

Item #: WBB296668

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.04 each

Sold in packages of 250

Price: $260.00
Product Information
Customer Review
Product Q&A
3M™ Wetordry™ Abrasive Sheet 413Q 9" x 11" 600A Grit

Used in wet sanding, fine featheredging or last final sanding step before priming.

Use wet or dry for sanding old finishes, fine featheredging plus surface work. It is a silicon carbide, closed coat product bonded with a waterproof resin.

Applications are Clear Coat Blending, Paint Preparation.

Industries Include Automotive.

Documents

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • ABRASIVE MATERIALSilicon Carbide
    • GRIT600A
    • GRADESuper Fine
    • WIDTH INCHES9
    • LENGTH INCHES11
    • SERIES02000
    • MANUFACTURER ID60455073183
    • UPC00051144020003
    • APPLICATIONClear Coat Blending, Paint Preparation
    • PRODUCT TYPESheet
    • TRADEMARK NAME 2Wetordry™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed