discount codeFree shipping over 300

Applied at checkout

ALC 40419 80 Grit Silicone Cardide - 25 lbs.

ALC 40419 80 Grit Silicone Cardide - 25 lbs.

Item #: WBB2247188

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$189.71 up to 35% OFF

Price: $123.95

Quantity

Popular item in this category

ALC 41425 Nylon Blast Suit Blue XXXL, Nylon/Cotton

Usually ships in 2 to 5 days

Not Yet Rated

$139.95

Customers Also Viewed

ALC 40419 80 Grit Silicone Cardide - 25 lbs.

25lbs; .011" approximate size; 9.5 MOHs; Silicon carbide is the hardest, fastest cutting abrasive available used to remove heavy rust scale, corrosion or powder coating from steel or other hard materials and is an excellent choice for surface preparation prior to painting; Silicon carbide stays sharp and is ideal when fast strip rates are desired; This abrasive penetrates deep in to the substrate giving a high degree of etch; Silicon carbide is typically used in a blast cabinet or where the abrasive is being recycled

Product Specifications

  • BRANDALC
  • GRIT80
  • WIDTH INCHES10
  • LENGTH INCHES9
  • COLORBlack
  • UPC746340071835
  • TYPEMedia
  • PACKAGE QUANTITY1
  • CONSTRUCTIONSilicone Cardide
  • WEIGHT25 lbs.
  • HEIGHT INCHES10
  • MANUFACTURERS PART NUMBER40419
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ALC 40419 80 Grit Silicone Cardide - 25 lbs.

ALC 40419 80 Grit Silicone Cardide - 25 lbs.

Item #: WBB2247188

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top