Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cyclone 5032 100 Grit Black Silicon Carbide
See all 44 items in product family

Cyclone 5032 100 Grit Black Silicon Carbide

Item #: WBB782612

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 123.95
Product Information
Customer Review
Product Q&A
Cyclone 5032 100 Grit Black Silicon Carbide

These Blasting Abrasives are for use with Abrasive Blast Cabinets.

Documents

Documents are in PDF format

Product Specifications

    • BRANDCyclone Manufacturing
    • GRIT100
    • COLOR FINISHBlack
    • DESCRIPTIONBlasting Abrasive
    • MANUFACTURERS PART NUMBER5032
    • CONSTRUCTIONSilicon Carbide
    • WEIGHT50 lbs.
    • TYPEMedium
    • PACKAGE QUANTITY1

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

I would not use anything but this product

Your review: I have purchased this product several times and have been totally satisfied every time. Great company to purchase from. They stand behind their product.

Pros: Great company. Excellent service. Excellent products.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!