Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cyclone 5035 24 Grit Brown Aluminum Oxide
See all 58 items in product family

Cyclone 5035 24 Grit Brown Aluminum Oxide

Item #: WBB782610

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 63.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Cyclone 5035 24 Grit Brown Aluminum Oxide

These Blasting Abrasives are for use with Abrasive Blast Cabinets.

Documents

Documents are in PDF format

Product Specifications

    • BRANDCyclone Manufacturing
    • GRIT24
    • COLORBrown
    • DESCRIPTIONBlasting Abrasive
    • MANUFACTURERS PART NUMBER5035
    • CONSTRUCTIONAluminum Oxide
    • WEIGHT50 lbs.
    • TYPEExtra Coarse
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!