Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
K-Tool KTI-84229, 1/2" Pistol Air Drill, 0.5 HP, 800 RPM, 4 CFM, Reversible, 90 PSI
See all 49 items in product family

K-Tool KTI-84229, 1/2" Pistol Air Drill, 0.5 HP, 800 RPM, 4 CFM, Reversible, 90 PSI

Item #: WBB640755

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 129.95

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
1/2" Drive Heavy-Duty Reversible Drill

This 1/2" reversible drill is unsurpassable and boasts a whisper-quiet through-handle exhaust, controllable speed, and all ball and needle bearing spindle component support. Specifications: 800 rpm; 1/2" chuck; 3/8"-24 spindle size; 9" length; 4 CFM average air consumption.

Product Specifications

    • LENGTH INCHES9
    • COLOR FINISHSteel
    • BRANDK-Tool International
    • MANUFACTURERS PART NUMBERKTI-84229
    • PSI90
    • REVERSIBLEYes
    • STYLEPistol
    • WEIGHT LBS4
    • CHUCK TYPE1/2
    • EXHAUSTHandle
    • GEAR TRAINBall Bearing
    • CHUCK SIZE1/2
    • SIDE GRIP HANDLEYes
    • MINIMUM HOSE SIZE3/8
    • AVERAGE AIR CONSUMPTION4
    • HORSEPOWER0.5
    • FREE SPEED (RPM)800
    • VARIABLE SPEEDYes
    • SPINDLE SIZE3/8"-24"
    • AIR INLET NPT1/4
    • WARRANTY1 Year
    • DUTYHeavy
    • THROTTLETrigger
    • HOUSING MATERIALSteel
    • HANDLE MATERIAL Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!