Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Florida Pneumatic FP-789, 1/2" Pistol Air Drill, 0.5 HP, 500 RPM, 4 CFM, 90 PSI
See all 49 items in product family

Florida Pneumatic FP-789, 1/2" Pistol Air Drill, 0.5 HP, 500 RPM, 4 CFM, 90 PSI

Item #: WBB236841

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 433.95
Product Information
Customer Review
Product Q&A
1/2" Super Duty Drill

  • 500 RPM
  • Heavy Duty Reduction Planetary Gears
  • Tease Trigger for Control
  • Precision Engineered
  • Handle Exhaust

Product Specifications

    • LENGTH INCHES7-3/4
    • LENGTH7-3/4"
    • COLOR FINISHSilver
    • BRANDFlorida Pneumatic
    • DESCRIPTIONSuper Duty Drill
    • MANUFACTURERS PART NUMBERFP-789
    • PSI90
    • REVERSIBLENo
    • STYLEPistol
    • WEIGHT LBS3.3
    • CHUCK TYPEKeyed
    • SOUND LEVEL83
    • EXHAUSTHandle
    • GEAR TRAINPlanetary
    • CHUCK SIZE1/2
    • SIDE GRIP HANDLEYes
    • MINIMUM HOSE SIZE3/8
    • AVERAGE AIR CONSUMPTION4
    • HORSEPOWER0.5
    • FREE SPEED (RPM)500
    • VARIABLE SPEEDYes
    • SPINDLE SIZE"3/8""-24"
    • AIR INLET NPT1/4
    • WARRANTY1 Year Parts & Labor
    • DUTYIndustrial
    • THROTTLETrigger
    • HOUSING MATERIALAluminum
    • HANDLE MATERIAL Aluminum

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!