Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal Tool UT8891-33, 1/4" Right Angle Aircraft Air Drill, 0.45 HP, 3300 RPM, 4 CFM, 90 PSI
See all 19 items in product family

Universal Tool UT8891-33, 1/4" Right Angle Aircraft Air Drill, 0.45 HP, 3300 RPM, 4 CFM, 90 PSI

Item #: WBB235153

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 899.00
Product Information
Customer Review
Product Q&A
Aircraft Angle Drill 3300 RPM

  • Machined carbon fiber blades & carbon steel motor parts allow "Oil Free" Use
  • Highest precision engineering ensures 600,000 cycles of use
  • Internal silencer baffle reduces noise pressure to 81 dBA
  • 0.45 HP motor ensures no slow down & clean break through
  • Precision engineered angle head and gears supported by ball bearings; and 1/4" x 28 TPI internal thread
  • Motor parts 100% interchangeable with UT8892 pistol drills and UT8724 die grinder series UT8724 die grinder series
  • Angle head interchangeable with UT8893 series
  • Best for: Continuous precision air frame work

Product Specifications

    • LENGTH INCHES9.75
    • LENGTH9-3/4"
    • COLOR FINISHRed
    • BRANDUniversal Tool
    • DESCRIPTIONAircraft Angle Drill
    • MANUFACTURERS PART NUMBERUT8891-33
    • PSI90
    • REVERSIBLENo
    • STYLERight Angle
    • WEIGHT LBS1.9
    • CHUCK TYPE"1/4""-28TPI"
    • SOUND LEVEL81
    • EXHAUSTRear
    • GEAR TRAINPlanetary
    • CHUCK SIZE1/4
    • SIDE GRIP HANDLENo
    • MINIMUM HOSE SIZE3/8
    • AVERAGE AIR CONSUMPTION4
    • HORSEPOWER0.45
    • FREE SPEED (RPM)3300
    • VARIABLE SPEEDYes
    • AIR INLET NPT1/4
    • WARRANTY1 Year Parts & Labor
    • DUTYIndustrial
    • THROTTLELever
    • HOUSING MATERIALAluminum w/ overgrip
    • HANDLE MATERIAL Aluminum w/ overgrip

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!