Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal Tool UT8892-33, 1/4" Pistol Air Drill, 0.45 HP, 3300 RPM, 1.9 CFM, 90 PSI
See all 50 items in product family

Universal Tool UT8892-33, 1/4" Pistol Air Drill, 0.45 HP, 3300 RPM, 1.9 CFM, 90 PSI

Item #: WBB235128

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 509.00
Product Information
Customer Review
Product Q&A
Aircraft Drill 3300 RPM

  • Machined carbon fiber blades & carbon steel motor parts allow "Oil Free" Use
  • Highest precision engineering ensures 600,000 cycles of use
  • Internal silencer baffle reduces noise pressure level to 75 dBA
  • Precision needle bearings and gears and gear case interchangeable with leading brand
  • Advanced ergonomic handle design with insulated coating for maximum operator comfort
  • Only 7.5" long & 1.3 lbs weight
  • Ported throttle valve for precise variable speed control
  • Best for: Continuous precision air frame work

Product Specifications

    • LENGTH INCHES7.5
    • LENGTH7-1/2"
    • COLOR FINISHRed
    • BRANDUniversal Tool
    • DESCRIPTIONAircraft Drill
    • MANUFACTURERS PART NUMBERUT8892-33
    • PSI90
    • REVERSIBLENo
    • STYLEPistol
    • WEIGHT LBS1.2
    • CHUCK TYPEKeyed
    • SOUND LEVEL75
    • EXHAUSTHandle
    • GEAR TRAINPlanetary
    • CHUCK SIZE1/4
    • SIDE GRIP HANDLENo
    • MINIMUM HOSE SIZE3/8
    • AVERAGE AIR CONSUMPTION1.9
    • HORSEPOWER0.45
    • FREE SPEED (RPM)3300
    • VARIABLE SPEEDYes
    • SPINDLE SIZE"3/8""-24"
    • AIR INLET NPT1/4
    • WARRANTY1 Year Parts & Labor
    • DUTYIndustrial
    • THROTTLETrigger
    • HOUSING MATERIALAluminum
    • HANDLE MATERIAL Aluminum

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!