Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal Tool UT8654H, 4" Stroke Chipping Hammer - Hex
See all 36 items in product family

Universal Tool UT8654H, 4" Stroke Chipping Hammer - Hex

Item #: WBB235183

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 494.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
4" Stroke Chipping Hammer - Hex

  • Crisp plate valve for extra hard hitting and control
  • Ergonomically advanced design for operator comfort
  • Heat treated precision cylinder and piston for long life
  • Rugged four bolt construction for heavy duty use
  • Best for: Foundry plant maintence and general contactor work

Product Specifications

    • LENGTH INCHES16.5
    • AVERAGE CFM8.3
    • BRANDUniversal Tool
    • CFM HIGH33
    • CONSTRUCTIONSteel
    • DESCRIPTIONStroke Chipping Hammer
    • MANUFACTURERS PART NUMBERUT8654H
    • WEIGHT LBS19.5
    • BUSHING INCHES0.580 Hex
    • HOSE SIZE I.D1/2"
    • SOCKET RETAINEROval Collar
    • AIR INLET NPT3/8"
    • PRESSURE90 PSI - 6.2 BAR
    • STROKE INCHES4.25
    • BORE INCHES1.125
    • TOOL TYPEAir Hammer
    • BPM1700

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed