Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Florida Pneumatic FP-1061A, 5" Straight Needle Scaler
See all 19 items in product family

Florida Pneumatic FP-1061A, 5" Straight Needle Scaler

Item #: WBB236830

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 176.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
5" Straight Needle Scaler

  • Removes Almost Any Surface Material, Rust & Corrosion
  • Needles Adapt to Uneven Surfaces
  • Gets Into Restricted Access Areas

Product Specifications

    • LENGTH INCHES12-1/2
    • AVERAGE CFM4
    • BRANDFlorida Pneumatic
    • DESCRIPTION5" Straight Needle Scaler
    • MANUFACTURERS PART NUMBERFP-1061A
    • WEIGHT LBS3.3
    • AIR INLET NPT1/4"
    • NEEDLE CAPACITY19
    • PRESSURE60 PSI
    • HOSE SIZE I.D3/8"
    • TOOL TYPEAir Hammer
    • BPM5700

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!