Universal Tool UT9160, Heavy Duty Saw
See all 36 items in product family

Universal Tool UT9160, Heavy Duty Saw

Item #: WBB235182

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 720.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Heavy Duty Saw

  • Cuts up to 8" diameter steel pipe
  • Complete with two 18 TPI Bahco® blades
  • Dual motion 360 degrees x 360 degrees inlet swivel for maximum maneuverability
  • Heavy duty adjustable blade guide
  • Best for: Heavy process plant and boiler maintence

Product Specifications

    • LENGTH INCHES15.75
    • AVERAGE CFM5.5
    • BRANDUniversal Tool
    • CFM HIGH22
    • DESCRIPTIONHeavy Duty Saw
    • MANUFACTURERS PART NUMBERUT9160
    • WEIGHT LBS5.5
    • BUSHING INCHESStd. Blade
    • HOSE SIZE I.D3/8"
    • RPM1200
    • SOCKET RETAINERSet Screw
    • AIR INLET NPT1/4"
    • PRESSURE90 PSI - 6.2 BAR
    • STROKE INCHES0.625
    • BORE INCHES--
    • TOOL TYPEAir Hammer
    • BPM--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed