Universal Tool UT9940, Recoilless Reciprocating File
See all 36 items in product family

Universal Tool UT9940, Recoilless Reciprocating File

Item #: WBB235179

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 379.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Recoilless Reciprocating File

  • Ergonomical advanced low vibration and low frequency design reduces fatigue
  • Handle rotates 360 degrees for ultimate access & comfort
  • 1/4" Stroke a 9000 BPM provides smooth and fast material removal
  • Best for: Repetitive filing as well as metal preparation

Product Specifications

    • LENGTH INCHES7.25
    • AVERAGE CFM3.5
    • BRANDUniversal Tool
    • CFM HIGH14
    • DESCRIPTIONRecoilless Reciprocating File
    • MANUFACTURERS PART NUMBERUT9940
    • WEIGHT LBS2.3
    • BUSHING INCHES0.25
    • HOSE SIZE I.D3/8"
    • RPM9000
    • SOCKET RETAINERSet Screw
    • AIR INLET NPT1/4"
    • PRESSURE90 PSI - 6.2 BAR
    • STROKE INCHES0.25
    • BORE INCHES--
    • TOOL TYPEAir Hammer
    • BPM--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!