Universal Tool UT9922, Straight Recoilless Chisel Scaler
See all 36 items in product family

Universal Tool UT9922, Straight Recoilless Chisel Scaler

Item #: WBB235172

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 454.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Straight Recoilless Chisel Scaler

  • Only 2 m/s2 vibration level to reduce operator fatigue
  • Rugged all steel construction for added reliability
  • Compact design for increased access and comfort
  • 3 sizes of carbide chisels available
  • Best for: Removal of scale, weld spatter & other residues in shipyards, foundry and fabrication shops

Product Specifications

    • LENGTH INCHES8.25
    • AVERAGE CFM3
    • BRANDUniversal Tool
    • CFM HIGH12
    • DESCRIPTIONStraight Recoilless Chisel Scaler
    • MANUFACTURERS PART NUMBERUT9922
    • WEIGHT LBS3.25
    • BUSHING INCHES0.375 Square
    • HOSE SIZE I.D3/8"
    • SOCKET RETAINERCollet
    • AIR INLET NPT1/4"
    • PRESSURE90 PSI - 6.2 BAR
    • STROKE INCHES0.25
    • BORE INCHES0.75
    • TOOL TYPEAir Hammer
    • BPM9000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed