Universal Tool UT9912, Straight Recoilless Needle Scaler
See all 36 items in product family

Universal Tool UT9912, Straight Recoilless Needle Scaler

Item #: WBB235180

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 496.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Straight Recoilless Needle Scaler

  • Only 3m/s2 vibration level to reduce operator fatigue
  • All steel construction for durability
  • Low air consumption for use with limited air supply or multiple applications
  • Best for: Removal of rust, paint and scale on flat or irregular surfaces

Product Specifications

    • LENGTH INCHES12.5
    • AVERAGE CFM3
    • BRANDUniversal Tool
    • CFM HIGH12
    • DESCRIPTIONStraight Recoilless Needle Scaler
    • MANUFACTURERS PART NUMBERUT9912
    • WEIGHT LBS4.3
    • BUSHING INCHES--
    • HOSE SIZE I.D3/8"
    • AIR INLET NPT1/4"
    • NEEDLE CAPACITY(18) 1/8 x 7"
    • PRESSURE90 PSI - 6.2 BAR
    • STROKE INCHES1.125
    • BORE INCHES1
    • TOOL TYPEAir Hammer
    • BPM9000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed