Universal Tool UT8603, Triple Head Scaling Hammer
See all 36 items in product family

Universal Tool UT8603, Triple Head Scaling Hammer

Item #: WBB235163

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 556.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Triple Head Scaling Hammer

  • Heat treated precision cylinder and piston for long life
  • Valveless design increases reliability
  • Hard wearing replaceable tungsten carbide inserts in each piston
  • Handle can be re-positioned to suit application
  • Best for: Removal of scale, other residues and concrete scabbling

Product Specifications

    • LENGTH INCHES15.38
    • AVERAGE CFM5.5
    • BRANDUniversal Tool
    • CFM HIGH22
    • DESCRIPTIONTriple Head Scaling Hammer
    • MANUFACTURERS PART NUMBERUT8603
    • WEIGHT LBS9.2
    • BUSHING INCHES3 Short Steel
    • HOSE SIZE I.D3/8"
    • AIR INLET NPT1/4"
    • PRESSURE90 PSI - 6.2 BAR
    • STROKE INCHES0.875
    • BORE INCHES--
    • TOOL TYPEAir Hammer
    • BPM3800

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!