Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cejn® 11-208-0220,  Series Full Flow 20" Tube  - Pkg Qty 10
See all 5 items in product family

Cejn® 11-208-0220, Series Full Flow 20" Tube - Pkg Qty 10

Item #: WBB661710

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$24.50 each

Sold in packages of 10

Price: $245.00
Product Information
Customer Review
Product Q&A
Cejn® Series Full Flow 20" Tube

The Cejn® Series 208 blowgun has a valve package that enables it to handle both air as well as non explosive fluids The series is offered in several styles, including standard full flow, noise reducing star tip, and a pressure regulated safety version Various tubes and nozzles are available to meet specific application requirements *High blowing force *Easily regulated infinite flow adjustment *Ergonomic, comfortable grip

Product Specifications

    • BRANDCEJN
    • CONSTRUCTIONBrass (tube), Plastic (cap)
    • DESCRIPTIONFull Flow
    • MANUFACTURERS PART NUMBER11-208-0220
    • PSI248
    • TYPEFull Flow Series
    • SEAL MATERIALNBR
    • MINIMUM BURST PRESSURE (PSI)928
    • Nominal Flow Diameter (Inches)3.5 mm
    • TEMP RANGE-4°F — +140°F
    • TEMPERATURE RANGE-4 to +140
    • MAX PSI232

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!