Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Guardair 18VNE018S, 18" Lazer Steel Extension With Venturi - Min Qty 8
See all 20 items in product family

Guardair 18VNE018S, 18" Lazer Steel Extension With Venturi - Min Qty 8

Item #: WBB645329

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($47.50)

Price: $9.50
Product Information
Customer Review
Product Q&A
GuardAir 18" Lazer Steel Extension With Venturi

18" Lazer Steel Extension With Venturi

Product Specifications

    • COLORMetallic
    • BRANDGuardair Corporation®
    • CONSTRUCTIONMetal/Steel
    • DESCRIPTIONLazer Steel Extension With Venturi
    • MANUFACTURERS PART NUMBER18VNE018S
    • EXTENSION LENGTH(S)18
    • EXTENSION LENGTH INCHES18
    • EXTENSION MATERIALSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!