Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Guardair 80LJE024AA, 24" 80lj Alum Extension & Alum Nozzle - Min Qty 3
See all 102 items in product family

Guardair 80LJE024AA, 24" 80lj Alum Extension & Alum Nozzle - Min Qty 3

Item #: WBB645280

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($55.90)

Price: $27.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
GuardAir 24" 80LJ Alum Extension & Alum Nozzle

24" 80LJ Alum Extension & Alum Nozzle

Product Specifications

    • COLORMetallic
    • BRANDGuardair Corporation®
    • CONSTRUCTIONMetal
    • DESCRIPTIONExtension With Whisper Jet Nozzle
    • MANUFACTURERS PART NUMBER80LJE024AA
    • EXTENSION MATERIALAluminum
    • EXTENSION LENGTH INCHES24
    • EXTENSION LENGTH(S)24
    • NOZZLE MATERIALAluminum

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!