Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Guardair 75LJE006AA, 6" 75lj Alum Ext & Alloy Nozzle - Min Qty 5
See all 102 items in product family

Guardair 75LJE006AA, 6" 75lj Alum Ext & Alloy Nozzle - Min Qty 5

Item #: WBB645189

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($54.75)

Price: $18.25

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
GuardAir 6" 75LJ Alum Ext & Alloy Nozzle

6" 75LJ Alum Ext & Alloy Nozzle

Product Specifications

    • COLORMetallic
    • BRANDGuardair Corporation®
    • CONSTRUCTIONMetal
    • DESCRIPTIONExtension With Venturi Nozzle
    • MANUFACTURERS PART NUMBER75LJE006AA
    • PSI120
    • THRUST (LBF)2
    • NOISE OUTPUT (DBA)109
    • SCFM34
    • EXTENSION LENGTH(S)6
    • EXTENSION LENGTH INCHES6
    • EXTENSION MATERIALAluminum

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!