Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Guardair 76E006B, 6" 76 Brass Extension
See all 27 items in product family

Guardair 76E006B, 6" 76 Brass Extension

Item #: WBB645229

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 6 ($48.60)

Price: $8.10
Product Information
Customer Review
Product Q&A
GuardAir 6" 76 Brass Extension

6" 76 Brass Extension

Product Specifications

    • COLORMetallic
    • BRANDGuardair Corporation®
    • CONSTRUCTIONMetal
    • DESCRIPTIONBrass Extension
    • MANUFACTURERS PART NUMBER76E006B
    • EXTENSION MATERIALBrss
    • EXTENSION LENGTH INCHES6
    • EXTENSION LENGTH(S)6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!