Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Guardair 75XTE060AA, 60" 75xt Alum Ext & Alloy Nozzle - Min Qty 3
See all 102 items in product family

Guardair 75XTE060AA, 60" 75xt Alum Ext & Alloy Nozzle - Min Qty 3

Item #: WBB645050

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($63.90)

Price: $31.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
GuardAir 60" 75XT Alum Ext & Alloy Nozzle

60" 75XT Alum Ext & Alloy Nozzle

Product Specifications

    • COLORMetallic
    • BRANDGuardair Corporation®
    • CONSTRUCTIONMetal
    • DESCRIPTIONExtension With Xtra Thrust Nozzle
    • MANUFACTURERS PART NUMBER75XTE060AA
    • EXTENSION MATERIALAluminium
    • EXTENSION LENGTH INCHES60
    • EXTENSION LENGTH(S)60
    • NOZZLE MATERIALZinc

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!