Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Guardair LZR650060AA, Lazer Pistol Grip W/ 60" Alum Ext & Alum Nozzle - Min Qty 3
See all 20 items in product family

Guardair LZR650060AA, Lazer Pistol Grip W/ 60" Alum Ext & Alum Nozzle - Min Qty 3

Item #: WBB645107

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($67.90)

Price: $33.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
GuardAir Lazer Pistol Grip W/ 60" Alum Ext & Alum Nozzle

Features:

  • Lightweight, all metal construction
  • Wide, contoured trigger
  • Brass venturi nozzle
  • 1/4" FNPT inlet
  • 8 SCFM
  • Meets OSHA standards

Product Specifications

    • COLORMetallic
    • BRANDGuardair Corporation®
    • CONSTRUCTIONMetal
    • DESCRIPTIONLazer 650 Series Extended Reach Air Gun
    • MANUFACTURERS PART NUMBERLZR650060AA
    • PSI120
    • EXTENSION MATERIALAluminium
    • THRUST (LBF)1.1
    • OSHA COMPLIANCE METHODVenturi nozzle
    • NOISE OUTPUT (DBA)102
    • EXTENSION LENGTH(S)60
    • FNPT INLET INCHES1/4
    • SCFM15
    • EXTENSION LENGTH INCHES60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!